The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
254-01100
Siemens Building Technologies HVAC Valves, MZ Series
MFG Item Number
254-01100
Product Description
2WNC, BZ, OR FXF 0.5/0.4
Specifications
Specifications
Flow Capacity
0.4 Cv
Max Close-Off Pressure
70 psi
Medium Temperature Range
35-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
254-01102
Siemens Building Technologies HVAC Valves, MZ Series
MFG Item Number
254-01102
Product Description
2WNC, BZ, OR FXF , 0.5/.63
Specifications
Specifications
Flow Capacity
0.63 Cv
Max Close-Off Pressure
70 psi
Medium Temperature Range
35-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
254-01104
Siemens Building Technologies HVAC Valves, MZ Series
MFG Item Number
254-01104
Product Description
2WNC, BZ, OR FXF , 0.5/1.00
Specifications
Specifications
Flow Capacity
1 Cv
Connection Type
Threaded
Max Close-Off Pressure
70 psi
Medium Temperature Range
35-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
254-01106
Siemens Building Technologies HVAC Valves, MZ Series
MFG Item Number
254-01106
Product Description
2WNC, BZ, OR FXF , 0.5/1.6
Specifications
Specifications
Flow Capacity
1.6 Cv
Connection Type
Threaded
Max Close-Off Pressure
70 psi
Medium Temperature Range
35-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
254-01108
Siemens Building Technologies HVAC Valves, MZ Series
MFG Item Number
254-01108
Product Description
2WNC, BZ, OR FXF , 0.5/2.5
Specifications
Specifications
Flow Capacity
2.5 Cv
Max Close-Off Pressure
40 psi
Medium Temperature Range
35-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
254-01110
Siemens Building Technologies HVAC Valves, MZ Series
MFG Item Number
254-01110
Product Description
2WNC, BZ, OR FXF , 0.5/4.00
Specifications
Specifications
Flow Capacity
4 Cv
Connection Type
Threaded
Max Close-Off Pressure
40 psi
Medium Temperature Range
35-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
254-01112
Siemens Building Technologies HVAC Valves, MZ Series
MFG Item Number
254-01112
Product Description
2WNC, BZ, OR FXF , .75/6.3
Specifications
Specifications
Flow Capacity
6.3 Cv
Max Close-Off Pressure
30 psi
Medium Temperature Range
35-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
254-01114
Siemens Building Technologies HVAC Valves, MZ Series
MFG Item Number
254-01114
Product Description
2WNC, BZ, OR FXF , 1.00/10.00
Specifications
Specifications
Flow Capacity
10 Cv
Max Close-Off Pressure
30 psi
Medium Temperature Range
35-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
254-01115
Siemens Building Technologies HVAC Valves, MZ Series
MFG Item Number
254-01115
Product Description
2WNO, BZ, OR FXF , .5/.4
Specifications
Specifications
Flow Capacity
0.4 Cv
Connection Type
Threaded
Max Close-Off Pressure
60 psi
Medium Temperature Range
35-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
254-01117
Siemens Building Technologies HVAC Valves, MZ Series
MFG Item Number
254-01117
Product Description
2WNO, BZ, OR FXF , .5/.63
Specifications
Specifications
Flow Capacity
0.63 Cv
Connection Type
Threaded
Max Close-Off Pressure
60 psi
Medium Temperature Range
35-250 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Valves
Manufacturer
Siemens Building Technologies
Product Series
MZ
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved